Beli dvd rw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Verbatim DVD-RW + Caseatribut:
- Storage Capacity (GB): 4.7
- Case Type: Kotak
- Verbatim CD-RW + Caseatribut:
- Storage Capacity (MB): 700
- Case Type: Kotak
- Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RWatribut:
- Accessories: USB-A/C 3.0 to Micro USB3.0 Cablex1, USB-A to DC Cablex1
- Anti-Burning: Buffer Under Run Free
- Burning Speed: CD-R = 24X, CD-RW = 16X, DVD±R = 8X, DVD±RW = 6X, DVD±R DL = 6X, DVD-RAM = 5X
- Capacity (MB): 2
- Color: Black
- Dimensions (mm): 148x145x18
- Error Correction Function: Support
- Inputs: Micro USB3.0x1, DC5Vx1
- Laser Power (mw): Read CD = 1.2/DVD =1.6 @objective lens; Write CD =110 @objective lens
- Laser Wavelength (CD) (nm): 783 (typical)
- Material: ABS
- Number of DVD Partition: 5
- Optical Drive Type: DVD-RW(USB3.0)
- Power Reading/Writing (V/A): 5 / 1.1/1.5
- Speed: CD-ROM Read = 24X/DVD-ROM Read = 8X
- Support Burning Type: CD-R, CD-RW, DVD-R, DVD-RW
- Supported System : Windows XP/2003/Vista/7/8.1/10, Linux, Mac OS
- Supported Transfer Mode: Ultra DMA 5 PIO mode 4
- Verbatim CD-RWatribut:
- Storage Capacity: 700MB
- UGREEN Adapter 10 in 1 Hub USB Type C AdapterDeskripsi:10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hubatribut:
- Color: Space Grey
- Data Transfer Rate (Gbps): 5
- Input: 1xUSB-C Male, 1xUSB-C Female
- HDMI Resolution: 4K
- Charge Power (W): 100
- UGREEN Adapter 8 in 1 Hub USB Type C AdapterDeskripsi:Usb-C To 3 * Usb3.0 + Hdmi + Rj45 + Sd & Tf Converter REMOVED 25Cm Cm121 – 50538 Ugreenatribut:
- Color: Grey
- Resolution: up to 4K
- Network Interface: automatically adapt to 10/100 / 1000m Ethernet
- Power Supply: USB-C male , support PD agreement power supply
- Dimensions (mm): 116.5x46.5x16
- Length (cm): 25
- Dell External USB Slim DVD +/- RW Optical DriveDeskripsi:The DVD±RW Drive from Dell™ allows you to enjoy crystal clear color, picture and sound clarity of CD’s and DVD’s. This drive can read/write CDs, and read DVDs effectively providing users with full optical read capability in a single device.Plug and PlayAt home or on the goExceptional performanceSimple, elegant designatribut:
- Device Type: DVD±RW drive - external
- Color: Black
- Interface: USB 2.0
- Dimensions (WxDxH) (inch): 5.4x5.7x0.6
- Media Load Type: Tray
- Power (W): 8
- OS Required: Windows 10 or below
- Software Include: CyberLink Media Suite 10
- Verbatim CD-Ratribut:
- Storage Capacity: 700MB
- Verbatim DVD-R + Caseatribut:
- Storage Capacity (GB): 4.7
- Case Type: Kotak
- Verbatim DVD-Ratribut:
- Storage Capacity: 4.7GB
- Verbatim Verbatim DVD+Ratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Verbatim CD-R + Caseatribut:
- Storage Capacity (MB): 700
- Case Type: Kotak
- Verbatim DVD-RWatribut:
- Storage Capacity (GB): 4.7
- Paseo Tisu Wajah ElegantDeskripsi:• Tisu facial Paseo untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Tidak mengandung bahan kimia: Optical Brightening Agents (OBA).• Tisu facial Paseo higienis dan cocok untuk semua jenis kulit.• Terbuat dari 100% serat alami. Tisu facial Paseo berserat extra lembut (extra soft), kuat dan alami.atribut:
- Material: Natural Virgin Fiber
- Paperline Envelope (Amplop)atribut:
- Paper Weight (gsm): 80
- Material: Kertas HVS
- monotaro Data CD-R 48 x Speed Support 700MBDeskripsi:For data. Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Speed: 48 times speed
- Specification: 48 times compatible, inkjet printer compatible
- Compatible Printer: Ink jet printer
- Memory Capacity (MB): 700
- Type: CD-R
- Phoenix Contact SemiDeskripsi:Solid-state relay, for signal amplification and isolation of the control and load circuits, can be plugged in the solderable plug-in bases SIM-AMS or with PCB connection for mounting directly onto the PCB, input: 4.25-32 V DC, output: 1-60 V DC/4 Aatribut:
- Nominal Input Voltage UN (V DC): 24
- IKA (Copy Paper) Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Size (g): 70
Daftar Harga dvd rw Terbaru October 2026
| Verbatim DVD-RW + Case | Rp17.900 |
| Verbatim CD-RW + Case | Rp19.900 |
| Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW | Rp579.900 |
| Verbatim CD-RW | Rp10.900 |
| UGREEN Adapter 10 in 1 Hub USB Type C Adapter | Rp939.900 |
| UGREEN Adapter 8 in 1 Hub USB Type C Adapter | Rp999.900 |
| Dell External USB Slim DVD +/- RW Optical Drive | Rp1.999.900 |
| Verbatim CD-R | Rp3.900 |
| Verbatim DVD-R + Case | Rp10.900 |
| Verbatim DVD-R | Rp279.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

































































































































































/r9P105655981-1.jpg)


%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/9aP107802334-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)